PANDUIT | HLS1.5S-X0
Hook And Loop Tie, Strip, 6.0"L (152mm), .75"W (19.1mm), Black, Pack of 10

MFR PART #  HLS1.5S-X0
PART #  167683
Minimum 1 Pack
Sign In For Inventory

Description

Tak-Ty hook & loop strip cable tie, 6.0 (152mm) length, .75 (19.1mm) width, nylon loop, polyethylene hook, black.

Applications

To Use on High Performance Network Cables Protecting Against Over-Tensioning

Features

  • Strip Ties (HLS) - Rolls perforated in convenient 6", 12" and 18" strips
  • 15’ & 75’ Rolls (HLM/HLS-15 & 75) - Can be cut to desired length, eliminating waste
  • Adjustable, releasable, and reusable hundreds of times - ideal for applications requiring frequent moves, adds, or changes
  • Hook and loop material maintains network data integrity by protecting against over-tensioning of high performance copper and fiber cables
  • Easy to use and operator safe with no sharp edges
  • Complementary mounts availableNote:Minimum 2" overlap required to achieve loop tensile rating

Specification Description

Hook And Loop Strip Cable Tie
Type: Strip
Bundle Diameter: 0.25 - 1.50 Inch (6 - 38 mm)
Cross Section: Standard
Material: Nylon Loop, Polyethylene Hook
Loop Tensile Strength: 50 lb (222 N) Minimum
Temperature Range: 0 to 220 deg F
Color: Black
Dimension: 6 Inch Length x 0.75 Inch Width x 0.10 Inch Thickness (152 mm x 19.1 mm x 2.5 mm)

Specifications:

Cable Tie Diameter 6"
Type CABLES TIES AND ACCESSORIES
UNSPSC Code 39121703

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.