AMERICAN DYNAMICS | HOLNVR086008P
8 Channel NVR, 8 Port PoE, 6TB

MFR PART #  HOLNVR086008P
PART #  643758
Minimum 1 Each
Call for Availability

Description

The Holis 8-channel Network Video Recorder is an affordable solution for any small security application. The NVR can store 1, 2, 4, 6, or 8 terabytes of data. Holis supports many brands of IP cameras and is ONVIF-compliant. This NVR supports up to 8-ch annel 1080p real-time live views. It is quick to install with automatic discovery and configuration of matching cameras as they are connected. It is also very easy to learn and use for great customer satisfaction.

Features

  • Up to 8 channel 1080p real-time live view
  • Quick to install and easy to use
  • H.264/MJPEG dual codec decoding
  • Better than 80Mbps incoming bandwidth
  • HDMI/VGA simultaneous video output
  • All channel synchronous real-time playback
  • ONVIF-compliant
  • Remote nk monitoring with web browser
  • P2P Capability - Makes setting up remote viewing simple and risk-free
  • Mobile apps for IOS and Android
  • Supports IPC UPnP, 8 PoE ports
  • 5 storage options

Specifications:

Audio NO
Capacity 8 CHANNEL
Storage Capacity 6 TERABYTES
Type NVR
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.