
Description
Chatsworth Products, a global innovator in cable management solutions, introduces DistributionFrame, a high-quality Intermediate Distribution Frame (IDF) cabinet solution engineered for years of dependable service.
Network and automation cabling represent a significant investment in any building. Maintaining a high-performance network depends on proper cable management, especially for the critical end connections. Although not typically seen by building occupants, the cabinets that you select for your equipment rooms support all of these critical cable connections. Selecting a sturdy, high-quality cabinet that you can depend on to support and secure equipment, and manage cables for the life of your network is always the best choice.
The DistributionFrame is a sturdy, compact and secure IDF cabinet designed specifically to store telecommunications, network, security and building automation equipment in your facility’s equipment rooms. DistributionFrame has a small footprint to conserve floor space. The frame will hold up to 1100 lb (500 kg) of equipment. It includes two pairs of equipment mounting rails that can be adjusted in depth to match 19"EIA rack-mount equipment requirements, so the same cabinet can support a mix of patch panels, fiber enclosures and switch equipment, and adapt to future equipment changes. Locking doors and side panels secure equipment when unattended, but can also be easily removed as required to service equipment.
Protecting and supporting cables within the cabinet is critical to long-term cable performance. DistributionFrame’s top panel has four grommet-protected cable access ports for easy cable entry and to protect cables from cuts or abrasions. Equipment mounting rails are slotted, allowing attachment of cable bundles alongside equipment. When using patch panels, accessory lashing brackets should be added to provide additional attachment points for larger cable bundles behind equipment. Cabling Ring Accessory Kit can be attached to the front of the mounting rails in the 31.5"W (800 mm) cabinet to manage patch cords at the front of equipment. Keep power and network cables separated by mounting power strips vertically behind equipment on accessory PDU Brackets. Add a top-mount Fan Kit if there are any airflow concerns. Additionally, special care is used to remove all burrs and sharp edges before finishing, and all surfaces are painted with durable powder coat paint.
Features
- Sturdy design supports up to 1500 lb (680 kg) of equipment on supplied leveling feet
- Adjustable depth mounting rails provide front and rear support for 19 Inch EIA rack-mount equipment
- Choice of tempered glass door
- Locking doors and side panels protect equipment
- Grommet-protected cable openings in the top panel protect cables as they exit the enclosure; Transport casters and leveling feet allow for a professional installation and easy movement on-site
- Small footprint conserves floor space in your equipment rooms; Thermal, power and cable management accessories neatly organize cables
- Related accessories are Saf-T-Grip straps, filler panels, shelves, power strips
- Freestanding equipment cabinet provides a sturdy, secure and compact solution for storing telecommunications, network, security and building automation equipment and connections
- Glass is 4mm thick, Type 1, Class 1, Quality-Q3 per ASTM-C 1036-06 and ASTM-C 1048-04, recessed, single-point slide latch with keyed lock, spring-loaded hinge pins, easy to remove, reversible to open from the right or left
- Solid top panel with vented center and four cable access ports (one per corner), cable access ports are edge-protected with a snap in plastic grommet and cover, cable openings are 3.1 Inch Width x 5.3 Inch Depth (79 mm x 135 mm), 16 Sq Inch (10 300 Sq mm) cable fill area, vented center accepts accessory fan kit (ordered separately)
- 16 Gauge or 1.5 mm thick steel rails; plastic latches and cable grommets
- Grounding/Bonding: Mounting rails, top panel, side panels and doors are electrically bonded to the cabinet frame; A mounting location for a ground lug is provided on the cabinet frame; A grounding lug is included to attach the frame to ground
- Level and attach the cabinet to the floor before loading with equipment; transport casters designed to support a maximum of 100 lb (45 kg)
- Two pairs of equipment mounting rails in the cabinet
Specifications:
Airflow | FRONT-TO-REAR |
---|---|
Model | MIXED USE |
Color | BLACK |
Material | STEEL |
Rack Units | 27U |
Type | FREE-STANDING |
Overall Depth | GREATER THAN 2’ TO 3’ |
Overall Width | GREATER THAN 1’ TO 2’ |
Rail Style | SQUARE-PUNCHED |
UNSPSC Code | 24102001 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.