VICON | IQ762NI-V16
7 Series H.264 1080p Camera, Remote Back Focus, 2.8-12 mm Lens

MFR PART #  IQ762NI-V16
PART #  460071
Minimum 1 Each
Call for Availability

Description

ONVIF and PSIA compliant, the 7 Series is a full featured, multi-megapixel H.264 Main Profile indoor camera. With support for up to 5 MP resolutions, this next generation camera provides multiple, individually configured H.264 and simultaneous MJPEG st reams. Designed with the installer in mind, analog video out along with remote back focus makes installation easy. Using the One-Touch-Focus feature for sharp images greatly reduces installation time and allows fine focus adjustment from a remote compu ter, eliminating the need for manual focus adjustments at the camera.

The 7 Series camera supports Power-over-Ethernet or can be powered directly by AC or DC power. Featuring a moveable IR filter for day and night functionality, the 7 Series provides image controls for optimization of video for any lighting condition. Two-way audio allows for interactive communication between the camera and monitoring site. The external on camera SDHC memory expansion port in combination with IQrecorder, or Direct- To-Storage recording make the 7 Series a flexible stand-alone recording platform ideal for motion based recording or remote monitoring.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Features

  • Resolutions up to 5 MP
  • Remote Back Focus for Sharp Focusing
  • H.264 Main Profile + MJPEG Compression
  • 60 fps @ HD720p, 30 fps @ 1080p, 10 fps @ 5 MP
  • Two-way Audio
  • Day/Night Movable IR Filter
  • Lightgrabber II Low-Light Feature
  • Power-Over-Ethernet, 12-2C, 24 V AC
  • On Camera Storage
  • Direct-to-Storage
  • Analog Video Out
  • 3-Year Warranty

Specifications:

Compression Type H.264
Environment INDOOR
Form Factor BOX
Resolution HDTV 1080P
Lens Type VARI-FOCAL
PoE YES
Position Type FIXED
Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.