PANDUIT | KJS6X88TC
Keystone Shielded TP RJ45 Cat 6A TG Jack Module

MFR PART #  KJS6X88TC
PART #  1033566
Minimum 1 Each
Call for Availability

Description

The keystone Cat 6A shielded RJ45 jack module is designed to terminate 4-pair, 22-24 AWG shielded twisted pair cable. Shielded jack modules use a forward motion termination method to optimize performance. The die-cast housing provides a robust design t o protect against physical and electromagnetic damage. The jack module is silver.

Tech Info

Meets ANSI/TIA-568.2-D Category 6A and ISO 11801 Class EA Channel Requirements for Supporting 10GBASE-T Transmission Over Twisted Pair Cabling Systems in a 4-Connector Configuration up to 100 meters at Swept Frequencies 1 to 500 MHz, Meets ANSI/TIA-568 .2-D and ISO 11801 Category 6A Component Requirements at Swept Frequencies up to 500 MHz, Complies with ANSI/TIA-1096A, Meets IEC 60603-7 and IEC 60512-99-002, Rated for 750 Cycles with IEEE 802.3af, 802.3at, and 802.3bt type 1, 2, 3, and 4 for Power U p to 100W, and RoHS Complaint

Specifications:

Category CATEGORY 6A
Number of Ports 4
UNSPSC Code 39121444

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.