KANTECH SYSTEMS | KT-1-M
KT-1, Ethernet-ready, one door controller (KT-1-PCB) and metal cabinet (KT-1-CAB-M)

MFR PART #  KT-1-M
PART #  KAN-KT1M
Minimum 1 Each
Call for Availability

Description

KT-1-M is an Ethernet-ready single door controller, supporting two readers - IN/OUT and configurable in two modes providing advanced access control features when used with EntraPass Security Software (v6.02 and higher) or basic door security without th e need to connect to a host system when in Standalone Mode.

With its elegant design and innovative single button enrollment (EntraPass Security Software), KT-1 offers installers the ultimate experience in access control installation. Simply provide an IP connection, push a touch-sensitive button and you?re done, the KT-1 controller is up and running in minutes.

KT-1 is also configurable in Standalone Mode through the set-up wizard for basic, cost-effective door security using a simple web browser - no EntraPass software required. KT-1 is ideal for small applications, but is equally suited to IP centric buildings and large systems with remote sites.

Features

  • One Door IP Controller Support 2 Reader (Entry and Exit)
  • Single Touch Sensitive Button for Fast and Automatic Controller Enrollment
  • Plug and Play-Installation
  • Single Gang Mount (KT-1) or Cabinet Mount (KT-1-PCB) Installation Option
  • Power Over Etherne(PoE) Flexible Power Input
  • LED Status Indicator for Maintenance Trouble Shooting
  • Highly Secure 128-Bit AES Encryption
  • Intrusion Integration with DSC Powersery or MAXSYS Alarm Panel
  • Compatible with Existing Kantech Controller Including KT-300 and KT-4
  • Compatible with Entrapass Security Management Software V6.02 or Higher
  • RoHS Compliant

Specifications:

Environmental INDOOR
Sales Category ELECTRIC SYSTEM CONTROLLER
Product Type EXIT DEVICE CONTROLLER
UNSPSC Code 43211700

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.