KANTECH SYSTEMS | KT-200
Door Controller for 2 readers (complete)

MFR PART #  KT-200
PART #  KAN-KT200
Minimum 1 Each
Call for Availability

Description

The KT-200 Door Controller is the basis of a 2-door access control system. The KT-200 is capable of controlling two separate doors or a single door (with readers on each side of the door). To form the system, each KT-200 is linked to other KT-200s usin g an "RS-485" communication bus. A smaller initial system can grow to secure hundreds of doors just by adding more controllers and the appropriate software.

Features

  • 2 Door/2 Reader Panel
  • Built-In Power Supply for Door Lock (24 Volt DC)
  • 16 Supervised Inputs
  • 2 Form C Relay
  • RS-485/RS-232 Communication Port
  • Lithium Battery for Memory Backup
  • Status LED on Board
  • ABA-Wiegand-BCD Data Input
  • Compatible with Proximityand, Mag Stripe, Bar Code, Biometric and Other Technology
  • Quick Terminal Plug-In Connector

Specifications:

Environmental INDOOR
Number of Readers 2
Sales Category ELECTRIC SYSTEM CONTROLLER
Interface WIEGAND
Number of Users 2
Product Type EXIT DEVICE CONTROLLER
UNSPSC Code 43211700

Data Sheets

REFERENCE GUIDE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.