COMMSCOPE ANDREW SOLUTIONS | L4TDF-PSA
7-16 DIN Female Positive Stop For 1/2in AL4RPV-50, LDF4-50A, HL4RPV-50 Cable

MFR PART #  L4TDF-PSA
PART #  L4TDF-PSA
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

Ease connector attachment issues and ensure excellent RF transmission line performance with Positive Stop Connectors from Andrew.
Revolutionary Positive Stop Connectors for HELIAX corrugated coaxial cables require no special tools or torque wrenches, e liminating both guess work and time consuming measurements. Using standard wrenches and in less than one rotation, Positive Stop Connectors give the installer a clear visual and mechanical verification of a correct fit, sealing out water and sealing in excellent electrical performance. Positive Stop Connectors are waterproof, even unmated. The connectors’ easy verification eliminates the need to control torque levels and provides consistent attachment integrity and electrical performance.

Features

  • No special tools required
  • Full tightens in less than one rotation
  • Visual and mechanical fit verification
  • Integrated sealing mechanism
  • Faster, easier installation
  • Excellent electrical performance

Specifications:

Coax Construction COAXIAL
Conductor Material ALUMINUM ALLOY
Conductor Type SOLID CONDUCTOR
Dielectric Material AIR
Flooded NO NOT FLOODED OVER BRAID
Impedance 32 OHM NOMINAL IMPEDANCE
Jacket Material SPECIAL
Outdoor NO NOT OUTDOOR GRADE MATERIAL
Screen/Shield Type SOLID ALUMINUM TUBE TIN PLATING
UNSPSC Code 26121606

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Great Britain. Anixter.com orders do not currently ship to addresses outside Great Britain or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Great Britain or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.