CORNING | LANS-148-AE-02R-S2B
Patch Panel, Loaded, 24-Port, LC Duplex UPC Single-Mode, OS2, 48-Fiber, 1RU, 483 MM Width x 213 MM Depth x 44 MM Height, Steel Housing, Black, With Pigtail

MFR PART #  LANS-148-AE-02R-S2B
PART #  518455
Minimum 1 Each
Sign In For Inventory

Features

  • Modular Front Allows to Exchange and Mix Different Adapter Types and Fiber Categories
  • LC Duplex Adapter Modules with Selfclosing Shutters are Standard at no Extra Cost
  • Quick-Mount Feature Allows for Easy and Accurate Single Person Installation
  • ModularBack Openings Allow to Strainrelief Different Cable Types, Such as Brackets for Cable Glands, Furcation Heads of Preterminated Cables, Copper Cables and Low Fiber Count Cables (Maximum 16)
  • Suitable for Fusion Splicing with Pigtails, Preterminated Solut ions, Plug and Play/EDGE trunks, Field-Termination with UniCam Connectors and FutureCom Copper Jacks in LANscape Format
  • Space Above the Ports Can be Used for Customized Labelling

Specifications:

Connector Type LC
Enclosure Type LANSCAPE (CCH/WCH)
Fiber Count 24
UNSPSC Code 43223328

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.