CORNING | LANS-MOD-57-B
MODULE COLOR BLACK WITH 1 SC DUPLEX MULTIMODE FIBER ADAPTER (FEEDTHROUGH + FOR USE WITH SC DUPLEX) FOR USE WITH BLACK HARDWARE

MFR PART #  LANS-MOD-57-B
PART #  545457
Minimum 1 Each
Sign In For Inventory

Description

Tool-less jack
Easy and quick to install- Reliable connection The conductors are wired in a single operation
Two cable entry points
Less cable bending required - better compliance with minimum bend radius Enables a wide range of cable routing options asy to use in tight spaces
Reusable
If a wiring mistake is made, same jack can be reused again
No untwisting of pairs before termination
Minimized stripping length - very limited pair untwist - pairs kept together Easy fitting of the pairs without teading through a wire guide
Clip-in mounting
Jacks are designed to fit many other accessories on the market using the standard clip-in mounting
Accepts solid and stranded conductors
Compatible with many cables on the market Enables jack-to-plug cableto be manufactured using stranded conductors Integral shutter
Increased dust protection, especially during installation or in a dirty environment No additional shuttering required on faceplates

Features

  • Interchangeable adapter modules are suitable in all LANscape format hardware
  • Adapter modules are available in two socket colours (black, white)
  • Composite adapters with ceramic inserts
  • ST compatible versions have metal housings and metal sleeves
  • LC Duex adapters with integrated shutters are standard at no extra cost

Specifications:

Connector Type SC
Type COUPLER / ADAPTER
UNSPSC Code 26121600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.