SCHNEIDER ELECTRIC | LC1D65AP7
Motor Contactor, Screw Clamp Terminal, 1NO-1NC, 230V AC Coil, 50/60 Hertz, 3-Pole, 65 Amp, 30 Kilowatt, 55 MM Width x 120 MM Depth x 122 MM Height, With Protective Cover

MFR PART #  LC1D65AP7
PART #  951149
Minimum 1 Each
Call for Availability

Description

TeSys D contactor, 3 poles (3NO), for motor control applications up to 65A/440V AC-3/3e (30kW@400V). It provides a 230V 50/60Hz AC coil, 1NO+1NC built-in auxiliary contacts (NC mirror certified), power connection by EverLink BTR screw connectors, contr ol connection by screw clamp terminals. For operating rates until 3600 cycles/hour and environments until 60C, it procures high reliability and durability. Compact (55mm width), DIN-rail mounting or screw fixing. Multi standards certified (IEC, UL, CS A, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).

Features

  • New modern look & feel of all machinesDesigned to meet the requirements of Electro domestic and HVAC applicationsEasier to install and operate with multi-standard screwsWith IEC60335-1 compliance, improved fire resistance, and dustproof auxiliaries

Specifications:

Rating IP20
Type CONTACTORS
UNSPSC Code 39121529

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.