COMMSCOPE SYSTIMAX SOLUTIONS | M224MSP-262 | 700016520
M224 Type M-Series Zone Box, white

MFR PART #  M224MSP-262  | 700016520
PART #  283147
Minimum 1 Each
Call for Availability

Description

The M224CPN 24-Port non-plenum Zone Wiring Box is a low profile Consolidation Box. The product provides a connection and distribution point for data and telecom cables in installations requiring a consolidation point. The slim design (8" x 12" x 1.5") (203mm x 305mm x 38mm) permits instillation in a variety of non-plenum spaces such as under floors, limited space closets, inside paneled furniture, on walls in plain view, and on shelves.

Features

  • Non metallic housing
  • 24-port capacity
  • Accommodates copper CommScope information outlets, fiber connectors as well as copper and fiber terminations
  • Expandable / Stackable features
  • Easy access for terminations, moves, adds and changes
  • Designed for mounting in various non-plenum environments (floor, under floor, surface mount or wall)
  • Supports cable / port labeling
  • Equipped with removable cover section for cord/label access and doesn’t expose horizontal cables

Specifications:

Color WHITE
Loaded NO
Mounting SURFACE MOUNT
UNSPSC Code 43223300

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.