ORTRONICS | M2LCQ24-50E
Momentum 2 cassette, 50 micron multimode fiber, 1U, 24 fibers, LC quad connectors

MFR PART #  M2LCQ24-50E
PART #  339377
Minimum 1 Each
Sign In For Inventory

Description

Momentum 2 modular fiber optic pre-terminated cassettes provide the fastest method of structured cabling deployment: plug it in and you’re ready to go. Factory-terminated and tested cassettes guarantee field performance.

Features

  • Compact, pre-terminated modular system: : Provides quick and easy deployment, moves, adds and changes, eliminating costly field installation time. 12- and 24-fiber 1 unit modular cassettes: Maximum port density conserves space. Best-in-class 10GBASE-SR 10 Gbe performance: Low insertion loss combined with ultra low differential mode delay (DMD) enhances 10 Gig performance. Unsurpassed optical performance: Lowest insertion loss cassette modules support high optical performance in installed links. High fiber count backbones available: MTP to MTP ribbon backbone cables offered in 12, 24, 48 and 72-fiber count options. Common cassette mounting footprint: Fits in all Ortronics rack mount cabinets and raised floor patch panels.

Specifications:

Connector Type LC - MPO
Fiber Type OM3
Number of Fibers 24 FIBER
Type MODULES
UNSPSC Code 43223300

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.