
Description
Designed to be used with the Infinium HD Enclosures, this MPO to LC Quad 8-Fibre cassette supports Multimode (OM3) Fibre. This M8 Fibre optic, pre-terminated cassette provides the same swift deployment as our M4 products. The housing offers additional durability and integrated bend limiting considerations to ensure optimum optical performance. The Base 8 configuration of this cassette matches the Fibre utilization of the majority of transceivers, providing for 100% Fibre utilization. This makes thes e cassettes an ideal match for Ethernet transmission ranging from 40G to 400G. The Method A Polarity provides a "straight-through" configuration and the Tier 3 performance characteristics produce a typical insertion loss of 0.50db. and a return loss of 19dB.
Features
- Compatible with Infinium HD Enclosures.
- Base 8 configuration and 100% Fibre utilization.
- SupportsMultimode (OM3) Fibre.
- Tier 1 performance characteristics.
- Method A polarity.
Specifications:
Connector Type | MPO - LC |
---|---|
Fiber Type | OM3 |
Number of Fibers | 8 FIBER |
Type | MODULES |
UNSPSC Code | 43223300 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.