
Description
Clarity 10G modular patch cord, white, 7’, 10 Gigabit, four-pair UTP stranded 26 AWG PVC/CM, center tuned with Clarity connecting hardware for optimum installed performance using Ortronics Paralign 2 pair-positioning technology
Features
- ETL third party tested and verified to TIA/EIA 568B.2-10 10G channel specifications: Ensures Category 6A component performance.
- Each cord is factory tested: Ensures every cord shipped meets Category 6 component specifications.
- Center tuned technology: E
Specification Description
Wire Gauge: 26 AWG
Connector Type End One: Plug, HSG, eight-contact, RJ45, high performance with 10G internal barrier
Connector Type End Two: Plug, HSG, eight-contact, RJ45, high performance with 10G internal barrier
Jacket Color: White
Length Metric: 2.13 m
Pinning: Straight 1-1, 2-2, 3-3, etc.
Typical Application: IEEE 802.3 10GBase-T, 1000Base-T (Gigabit Ethernet), TIA/EIA-854 1000Base-TX, ATM CB1G
Diameter (USA): 0.29 in.
Termination: 8-Po Mod
Category Rating: Category 6A
Cord Length (USA): 7 ft.
Diameter Metric: Diameter Metric: Cord Length (USA): 7 ft.
Cable Type: Four-pair tranded UTP non-plenum
Performance Rating: 10G UTP
Specifications:
Category | CATEGORY 6A |
---|---|
Color | WHITE |
Connector Type | RJ45 TO RJ45 |
Lengths | 3 M | 9.84 FT. |
Shielded | F/UTP - FOILED/UNSHIELDED TWISTED PAIR |
Type | PATCH CORDS |
UNSPSC Code | 43223303 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.