INTERLOGIX | MCR205-1T/1S
Fast Ethernet to SFP Managed Media Converter (REQUIRES PS5 V DC2A-US)

MFR PART #  MCR205-1T/1S
PART #  463588
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

The IFS Fast Ethernet to SFP Managed Media Converter is designed for the most demanding IP network applications offering the flexibility of SFP technology and remote network management for optimizing network performance.

Features

  • Ethernet: 10/100 Base-TX
  • Complies with IEEE 802.3, IEEE 802.3u
  • Auto-negotiation and MDI/MDI-X
  • 10/100Base-TX: 2-pair Cat. 3/4/5 UTP cable, up to 100 meters
  • SFP (Mini-GBIC) Port: IEEE 802.3u 100Base-FX standard
  • 1 SFP slot provides custom configurationtical fiber and distance varies by SFP (ordered separately)
  • Installation & Diagnostics: Compact size, Plug-n-Play installation
  • Unified design for stand-alone or rack-mount installation (MCR-R15 chassis)
  • LED indicators for easy local network diagnostic
  • Firmware upgradable via remote web interface
  • Reset button to reset to factory default

Specifications:

UNSPSC Code 55101515

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Great Britain. Anixter.com orders do not currently ship to addresses outside Great Britain or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Great Britain or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.