ORTRONICS | MCZU610M-09 | OR-MCZU610M-09
Cord Clarity 6 Utp Lszh 1 Metre, 4Pair, White

MFR PART #  MCZU610M-09  | OR-MCZU610M-09
PART #  9807076
Minimum 1 Each
Call for Availability

Description

Clarity 6 LSZH Modular Patch Cord, white, 1 meter, category 6 , four-pair UTP stranded 24 AWG LSZH, tuned with Clarity connecting hardware for optimum installed performance

Features

  • Category 6 component compliant Supports category 6 UTP installation
  • Maximized Clarity 6 performance when channel is assembled from Clarity 6 connectivity and cable.
  • Available in alll standard lengths supporting a range of installations,
  • Snagless plu design: Protects plugs when pulling through pathways or cable managers

Specifications:

Category CATEGORY 6
Color WHITE
Connector Type RJ45 TO RJ45
Lengths 1 M | 3.28 FT.
Shielded U/UTP - UNSHIELDED TWISTED PAIR
Type PATCH CORDS
UNSPSC Code 43223303

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.