BOSCH SECURITY SYSTEMS | MIC-7230-PB4
Security Camera, High Definition, Ruggedized, Day/Night, PTZ Dome, 30x Outdoor, 1920 x 1080 Resolution, IP68, Aluminum, Black, 14.7 Lb. Item Weight

MFR PART #  MIC-7230-PB4
PART #  591544
Minimum 1 Each
Call for Availability

Sign In For Pricing

Features

  • Exceptional Strength and Ruggedness for any Outdoor, Industrial or Commercial Surveillance Application
  • Starlight (720P50/60) Camera Technology with High-Performance 30X Lens for Scenes with Limited or Non-Uniform Illumination
  • Optional, Field-Installable Combo Illuminator (IR/White Light) Provides Detection of Objects up to 175 M Away
  • Simple Installation with New Hinged DCA Mounting Accessory and New Cable Design
  • ONVIF Conformant
  • Provides Interoperability with Other Conformant Systems

Specifications:

Compression Type MULTIPLE COMPRESSION TYPES
Form Factor BOX
Environment OUTDOOR
Lens Type VARI-FOCAL/ZOOM
PoE YES
Position Type PAN-TILT ZOOM
Signal Process IP
Resolution HDTV 1080P
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.