
Description
41U 800W x 1000D switching cabinet with front and rear doors perforated to 80%, fited with solid side panels. Many pieces of switching and routing equipment require a different airflow that the customary ?front-to-back’ cooling. If ’such a switch’ is i ncluded in a containment configuration, situations in which the equipment receives insufficient cold air, internal recirculation of the air occurs, and as a result one switch blows hot air into the next, must be avoided. In addition to the airflow/cool ing, it is important to take account of the amount of cabling and the possibility of hot-swapping fans and power modules. To create enough space for the network cables and the airflow from right to left, Minkels has developed a specialised Switching & Routing rack.
Specifications:
Color | BLACK |
---|---|
Rack Units | 41U |
Model | NETWORK |
Multi-compartment | NO |
Nema Rating | NO NEMA RATING |
Overall Depth | GREATER THAN 3’ TO 4’ |
Overall Width | GREATER THAN 2’ TO 3’ |
Seismic Rating | NO |
Type | FREE-STANDING |
UNSPSC Code | 24102001 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.