1-20 of 49 items

BOSCH COMMUNICATIONS

6W Cabinet Loud Speaker, Black

BOSCH COMMUNICATIONS

MFR PART #  LB1-UW06-D1

PART #  919103


Minimum 1 EACH

View All: Audio Equipment

Sign In For Pricing

Call for Availability

Ceiling Loudspeaker 6 W, Opening angle: 1 kHz - 180 degrees / 4 kHz (-6 dB) 62 degrees

BOSCH COMMUNICATIONS

MFR PART #  LC1-UM06E8

PART #  394476


Minimum 1 EACH

View All: Audio Equipment

Sign In For Pricing

In Stock

19-inch Rack Mount Kit for rack mountable equipment

BOSCH COMMUNICATIONS

MFR PART #  LBC1901/00

PART #  972058


Minimum 1 EACH

View All: Video Accessories

Sign In For Pricing

Call for Availability

Sign In For Pricing

Call for Availability

Sign In For Pricing

Call for Availability

Digital 16-channel transmitter with optical link

BOSCH COMMUNICATIONS

MFR PART #  LA1-UW36-L1

PART #  966235


Minimum 1 EACH

View All: Audio Equipment

Sign In For Pricing

Call for Availability

Sign In For Pricing

Call for Availability

Control Unit with DAFS Feedback Suppresssion

BOSCH COMMUNICATIONS

MFR PART #  CCS-CUD

PART #  966431


Minimum 1 EACH

View All: Intercom

Sign In For Pricing

Call for Availability

CALL STATION KEYPAD (8)PROGRAMMABLE SELECTION KEYS

BOSCH COMMUNICATIONS

MFR PART #  LBB4432/00

PART #  533071


Minimum 1 EACH

View All: Miscellaneous

Sign In For Pricing

Call for Availability

Sign In For Pricing

Call for Availability

Compact Ceiling Loudspeaker, Metal, 6 W

BOSCH COMMUNICATIONS

MFR PART #  LBC3951/11-US

PART #  520124


Minimum 1 EACH

View All: Audio Equipment

Sign In For Pricing

Call for Availability

Sound Projector, 6 W

BOSCH COMMUNICATIONS

MFR PART #  LBC3941/11

PART #  520120


Minimum 1 EACH

View All: Audio Equipment

Sign In For Pricing

Call for Availability

Sign In For Pricing

Call for Availability

Security PC Call Server

BOSCH COMMUNICATIONS

MFR PART #  PRS-SWCS

PART #  810595


Minimum 1 EACH

View All: Miscellaneous

Sign In For Pricing

Call for Availability

PC Telephone Interface Client E-Code

BOSCH COMMUNICATIONS

MFR PART #  PRS-TIC-E

PART #  810597


Minimum 1 EACH

Sign In For Pricing

Call for Availability

IP Call Station Client E-Code

BOSCH COMMUNICATIONS

MFR PART #  PRS-CSC-E

PART #  810596


Minimum 1 EACH

View All: Miscellaneous

Sign In For Pricing

Call for Availability

Sign In For Pricing

Call for Availability

Communications System Line Supervision Set, 2.3" W x 2" D x 0.7" H

BOSCH COMMUNICATIONS

MFR PART #  LBB4442/00

PART #  810599


Minimum 1 EACH

View All: Miscellaneous

Sign In For Pricing

Call for Availability

Cabinet Loudspeaker, 15 Watt, ABS Plastic, White

BOSCH COMMUNICATIONS

MFR PART #  LB2-UC15-L1

PART #  679582


Minimum 1 EACH

View All: Audio Equipment

Sign In For Pricing

Call for Availability

PAVIRO Emergency Button

BOSCH COMMUNICATIONS

MFR PART #  PVA-1EB

PART #  942610


Minimum 1 EACH

View All: Miscellaneous

Sign In For Pricing

Call for Availability
1-20 of 49 items