1-20 of 46 items

DEHN INC

DEHNrail Modular Two-Pole Surge Arrestor, 230V, Type 3 SPD

DEHN INC

MFR PART #  DR M 2P 255

PART #  1003318


Minimum 1 EACH

Sign In For Pricing

Call for Availability

Protection Module w/ Y Protection Circuit for DEHNrail Modular Surge Arrestors

DEHN INC

MFR PART #  DR MOD 255

PART #  1003322


Minimum 1 EACH

Sign In For Pricing

Call for Availability

DEHNpatch RJ45 Arrestor, 48V, Type 2 SPD

DEHN INC

MFR PART #  DPA M CLE RJ45B 48

PART #  1003345


Minimum 1 EACH

Sign In For Pricing

Call for Availability

DEHNshield Pin-Shaped Terminal Up to 25mm2, 600V

DEHN INC

MFR PART #  STAK 25

PART #  1003337


Minimum 1 EACH

Sign In For Pricing

Call for Availability

Sign In For Pricing

Call for Availability

DEHNgate BNC Surge Arrestor, 5V, Type 2 SPD

DEHN INC

MFR PART #  DGA BNC VCID

PART #  1003312


Minimum 1 EACH

Sign In For Pricing

Call for Availability

Sign In For Pricing

Call for Availability

DEHNsignal Visual Remote Indicator for Multiple Surge Protective Devices

DEHN INC

MFR PART #  DPAN L

PART #  1003317


Minimum 1 EACH

Sign In For Pricing

Call for Availability

Sign In For Pricing

Call for Availability

BLITZDUCTOR XTU Protection Module w/ LifeCheck, 0V-180V, Type 1 SPD

DEHN INC

MFR PART #  BXTU ML4 BD 0-180

PART #  1003339


Minimum 1 EACH

Sign In For Pricing

Call for Availability

Sign In For Pricing

Call for Availability

BLITZDUCTOR XTU Protection Module w/ LifeCheck, 0V-180V, Type 1 SPD

DEHN INC

MFR PART #  BXTU ML2 BD S 0-180

PART #  1003338


Minimum 1 EACH

Sign In For Pricing

Call for Availability

Sign In For Pricing

Call for Availability

DEHNgate F Connector Surge Arrestor, 60V, Type 1 SPD

DEHN INC

MFR PART #  DGA GF TV

PART #  1003314


Minimum 1 EACH

Sign In For Pricing

Call for Availability

Sign In For Pricing

Call for Availability

Sign In For Pricing

Call for Availability

Sign In For Pricing

Call for Availability

Sign In For Pricing

Call for Availability
1-20 of 46 items