TRANSITION NETWORKS | N-TGE-SFP-01
10 Gigabit Ethernet Fiber Network Interface Card, PCIe Bus 2-Port 10GBase-SR/LR, SFP+ Modules Sold Separately

MFR PART #  N-TGE-SFP-01
PART #  671660
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

This item is discontinued by supplier. There is no suggested replacement.

The N-TGE-SFP-01 is a PCIe bus 2-port 10GBase-SR/LR SFP+ fiber NIC that fully complies with IEEE 802.3ae standards. It provides up to 20 Gbps full-duplex bandwidth capacity to support high-end servers. It is suitable for data center, SMB and Cloud computing applications. Two LED indicators (LINK and ACT) on the bracket will help to oversee the board link and activity status.

Features

  • High bandwidth 10Gbps network speed
  • Supports IEEE 802.3x Full-Duplex flow control
  • Compliant with PCIe 2.04 interface
  • Supports Jumbo Frame up to 10K bytes
  • Supported transmission distance based on the SFP+ modules and fiber type used
  • Supports IEEE 80ad Link Aggregation (LACP)
  • Supports on-board screening of VLAN tagged Ethernet frames
  • Standard bracket attached, low-profile bracket included
  • RoHS compliance
  • Supports gPXE

Specifications:

UNSPSC Code 43201404

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Great Britain. Anixter.com orders do not currently ship to addresses outside Great Britain or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Great Britain or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.