TRIPP LITE | N032-001
Cat5e Straight Through Modular Shielded In-Line Coupler (RJ45 F/F)

MFR PART #  N032-001
PART #  641976
Minimum 1 Each
Call for Availability

Description

Tripp Lite’s Cat5e standalone RJ45 straight inline coupler provides a female-to-female, feed-through connection. It allows you to extend the length of a Cat5e patch cable by adding another Cat5e patch cable. Shielded housing protects against EMI/RFI.

Applications

Shielded housing protects against EMI/RFI

Features

  • For Shielded Cat5 and Cat5e applications
  • Use to connect two patch cables for a longer cable length
  • Straight-through design
  • Shielded housing protects against EMI/RFI
  • UL certified

Specification Description

Straight-through design

Specifications:

Type RJ45
UNSPSC Code 43223300

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.