TRIPP LITE | N206-SB01-IND
Waterproof Cat5e / Cat6 Electrical Junction Box 2 Cutouts

MFR PART #  N206-SB01-IND
PART #  9810385
Minimum 1 Each
Call for Availability

Description

Waterproof Electrical Junction Box Recommended for Outdoor or Harsh Outdoor Environments

This surface-mount junction box is ideal for connecting Cat5e/6 networks, USB 3.0 or 4K HDMI installations in outdoor applications and other areas where protection from harsh elements is essential. It is constructed with a high-impact polycarbonate (UL94V-0) housing and flexible rubber gaskets. Two knockout holes are suitable for standard M16 cable glands (included) or M32 conduit glands. Wall-mounting hardware is included.

Designed for Use with Tripp Lite Industrial-Grade Cables and Couplers

The industrial junction box with two bulkhead cutouts works with Tripp Lite’s N206-Series industrial Cat5e/6 patch cables and N206-BC01-IND bulkhead coupler or N206J01-IND keystone jack, the U325-Series industrial USB 3.0 cables and U325-000-IND bulkhead coupler and P569-000-FF-IND bulkhead coupler and P569-Series industrial 4K HDMI cables (all sold separately).

IP67 Rating Denotes Resistance to Dust and Water
The IP67 rating means the junction box is not only 100% protected against dust, but also able to endure immersion in one meter of water for up to 30 minutes with no damage or decline in performance, making the box ideal for basement applications.

Lifetime Warranty

The N206-SB01-IND is backed by a lifetime warranty, ensuring reliability and performance.

Features

  • Built to protect Gigabit Ethernet and digital signage applications in harsh environments
  • IP67-rated to resist dust and endure immersion in 1 m of water up to 30 min.
  • Designed for Tripp Lite industrial cables and couplers-no guessing about compatibility
  • Surface-mount junction box includes wall-mounting hardware for immediate installation

Specifications:

Color WHITE
Construction SMOOTH OUTSIDE / SMOOTH INSIDE
Location OUTDOOR
UNSPSC Code 39121332

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.