TRIPP LITE | N282-20N-28-BK
QSFP28 to QSFP28 100GbE Passive DAC Copper InfiniBand Cable (M/M), 0.5 m (20 in.)

MFR PART #  N282-20N-28-BK
PART #  812431
Minimum 1 Each
Call for Availability

Description

The N282-20N-28-BK QSFP28 to QSFP28 100GbE Passive DAC Copper InfiniBand Cable provides next-generation performance by combining four 28 Gbps SFP channels into one high-density cable. It’s ideal for connecting active network equipment in data centers, high-end servers and enterprise wiring closets. This half-meter copper cable integrates a 100G Ethernet-optimized (100 GbE) 38-position "board-as-connector" design with zinc die-cast male QSFP+ connectors for superior EMI resistance, minimal insertion loss and low crosstalk for better performance. Ergonomic pull-tab ejectors make connecting to equipment a quick, easy task. Eight-pair wire technology is optimized for bandwidth-intense applications, including 100-Gigabit Ethernet (100GBASE-CR4), 128G Fiber Channel and EDR 4x InfiniBand.Flexible 26 AWG conductors maintain a smooth high-frequency response. The N282-20N-28-BK undergoes a rigorous assembly and testing procedure aimed at eliminating unnecessary signal loss. It’s fully compliant with the MSA (Multi-Source Agreement) SFF-8665 architecture for guaranteed compatibility with all QSFP and QSFP+ ports, as well as RoHS and IEEE 802.3bj.

Features

  • Connect Network Equipment at Speeds Up to 100 Gbps
  • Combines four 28 Gbps SFP channels into single high-density cable
  • Ideal for data centers, high-end servers and enterprise wiring closets
  • Multi-platform support for 128G Fibre Channel and EDR InfiniBan
  • Lower port cost and power budget when compared to fiber optics
  • Top-of-the-Line Construction
  • 100 GbE 38-position "board-as-connector" design
  • Zinc die-cast male QSFP+ connectors for superior EMI resistance
  • Ergonomic pull-tab ejectors for quick, easy nections
  • 8-pair wire technology optimized for bandwidth-intense applications
  • Flexible 26 AWG conductors maintain smooth high-frequency response
  • Fully Compliant and Compatible
  • Meets or exceeds strict 100-Gigabit Ethernet (100GBASE-CR4) standards
  • Comps with IEEE 802.3bj and RoHS
  • Complies with latest QSFP28 MSA (Multi-Source Agreement) SFF-8665 architecture
  • Compatible with all QSFP and QSRP+ ports

Specifications:

UNSPSC Code 43223100

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.