
Description
The Net-Access N-Type Network Cabinet is a 45 RU, 800mm W x 1070mm D cabinet. The front door is dual hinged perforated and opens to the left or right. It features split perforated rear doors that open in the middle to minimize door swing footprint. The cabinet has two solid side panels and two sets of cage nut equipment mounting rails. It includes two sets of SN25F fingers. The cabinet is 84" H x 31.5" W x 42" D. It is made of powder-coated steel and available in black.
Features
- Dual hinge perforated front door opens to the left or right
- Split perforated rear doors open in the middle to minimize door swing footprint
- (2 set) of Cage nut equipment mounting rails
- 45 RU Cable management on front and rear of front posts
- No casters
Tech Info
EIA-310-E, TIA/EIA-942, UL Listed 2416, RoHS Compliant
Specifications:
Color | BLACK |
---|---|
Material | STEEL |
Model | NETWORK |
Multi-compartment | NO |
Mounting Width | 19" |
Nema Rating | NO NEMA RATING |
Overall Depth | GREATER THAN 3’ TO 4’ |
Overall Width | GREATER THAN 2’ TO 3’ |
Rack Units | 45U |
Overall Height | GREATER THAN 6’ TO 7’ |
Type | FREE-STANDING |
Rail Style | TAPPED |
UNSPSC Code | 24102001 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.