BOSCH SECURITY SYSTEMS | NDP-4502-Z12
AUTODOME IP 4000I 1080P 12X, PENDANT, INDOOR, CLEAR BUBBLE

MFR PART #  NDP-4502-Z12
PART #  929722
Minimum 1 Each
Sign In For Inventory

Description

IP dome camera with clear bubble and indoor pendant housing. 12x zoom, 1080p HD. Essential Video Analytics, Intelligent Dynamic Noise Reduction, remote camera access, and dual power options.

Must be a reseller to purchase this product.

Features

  • Perfect combination of style and technology for indoor installations that require high-quality imaging in a compact and aesthetic dome housing
  • Integrated 12x optical zoom that clearly identifies people (90 m / 295 ft maximum) without loss of any ident ification details (250 pixels/m).
  • Built-in Essential Video Analytics to trigger relevant alerts and quickly retrieve data
  • Simple installation with flexible mounting options (in-ceiling or surface mounting)

Specifications:

Compression Type H.264
Dome Color CLEAR
Environment INDOOR
Form Factor DOME
Lens Type FIXED
PoE YES
Position Type FIXED
Resolution HDTV 1080P
Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.