NVT | NV-314A
Video/Audio Transceiver, Passive, RJ45 and RCA Jack Interface, 24 to 16 AWG Unshielded Twisted Pair Wire, 3.78" Length x 2.43" Width x 0.9" Depth, Gray ABS Plastic

MFR PART #  NV-314A
PART #  278580
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

The NVT Model NV-314A Video/Audio Transceiver is a passive (non-amplified) device that allows transmission of real-time monochrome or color video and audio over Unshielded Twisted-Pair (UTP) telephone wire. Baseband (composite) signals of any type are supported. The unparalleled interference rejection and low emissions of the Model NV-314A allow video signals to co-exist in the same wire bundle as telephone, datacom, or low-voltage power circuits. This allows the use of a shared or existing cable pl ant. "Up-the-coax" type signal may be sent over the same wire pair.

Features

  • Full-Motion Monochrome or Color Video and Audio
  • No Power Required
  • Built-in Transient Protection
  • Exceptional Interference Rejection
  • Supports "Up-the-Coax" Type Control Signals
  • Frequency Response DC to 10MHZ
  • Limited Lifetime Warranty

Specifications:

UNSPSC Code 43222500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Great Britain. Anixter.com orders do not currently ship to addresses outside Great Britain or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Great Britain or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.