TRIPP LITE | P004-005-13A
Standard Computer Power Extension Cord, 13A, 16AWG (IEC-320-C14 to IEC-320-C13), 5-ft.

MFR PART #  P004-005-13A
PART #  642420
Minimum 1 Each
Call for Availability

Sign In For Pricing

Description

Tripp Lite’s line of AC power cords offer PC users a solution to their power connectivity problems. This handy 5ft. cord can be used to extend the power cord on any PC or device with a C14 plug; or, to connect your C14 PC or device directly to the C13 port on your PDU or UPS. Features an IEC-320-C14 to IEC-320-C13 connection. UL Listed.

Applications

Plug type: IEC-320-C14 (male) to IEC-320-C13 (female)

Features

  • UL Listed
  • 5-ft. power extension cord for your PC or device with a C14 plug
  • Directly connect a C14 PC or device to the C13 port on your PDU or UPS
  • Plug type: IEC-320-C14 (male) to IEC-320-C13 (female)
  • 16AWG SJT, 13A, 100-250V

Specification Description

Directly connect a C14 PC or device to the C13 port on your PDU or UPS

Specifications:

UNSPSC Code 26121536

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.