TRIPP LITE | P005-006-14RA
Heavy-Duty Power Extension Cord, 15A, 14AWG (Right Angle IEC-320-C14 to IEC-320-C13), 6-ft.

MFR PART #  P005-006-14RA
PART #  642427
Minimum 1 Each
Call for Availability

Sign In For Pricing

Description

Use Tripp Lite’s P005-006-14RA in server applications that require a higher rated, heavier gauge cable, and in which space is in high demand. The right-angle C14 connector on this power cord is perfect for saving space in tight areas, such as in the ba ck of your rack enclosure cabinet. When plugged in, it seats flush against the back of a device (e.g. PDU, UPS, etc.), providing space for your rack door to close, or additional room to organize a tight area. C13 to Right-Angle C14 connectors, 3 x 14 A WG conductors, 15A rating, 100-250V, SJT jacket. Tripp Lite Lifetime Limited Warranty.

Applications

14 AWG x 3C, 15A, 100-250V, SJT jacket

Features

  • Molded, Heavy-Duty Power Cable, 6 ft.
  • IEC-60320-C13 to Right-Angle IEC-60320-C14 connectors
  • Right-angle C14 connector is perfect for saving space in tight areas
  • 14 AWG x 3C, 15A, 100-250V, SJT jacket
  • RoHS Compliant
  • UL Listed

Specification Description

Right-angle C14 connector is perfect for saving space in tight areas

Tech Info

UL Listed

Specifications:

UNSPSC Code 26121536

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.