TRIPP LITE | P036-006-15A
Heavy-Duty Power Extension Cord, 15A, 14 AWG (IEC-320-C19 to IEC-320-C20), 6 ft. (1.8 m)

MFR PART #  P036-006-15A
PART #  812541
Minimum 1 Each
Call for Availability

Sign In For Pricing

Description

The P036-006-15A Heavy-Duty Power Extension Cord is the perfect replacement for a lost or worn-out power cord. Plug the male C20 connector into an AC power receptacle or rack-mounted PDU or UPS system, and connect the female C19 end to a network device that requires a heavy-gauge power cord, such as a server, router, network switch or blade server. Or you can use the cord to extend your current power connection by six feet (1.8 meters). High-quality connectors feature molded construction to last a l ong time and integral strain relief for a secure connection. The heavy-duty SJTW jacket contains three 14 AWG conductors and a 15A rating.

Features

  • Connects C19 Devices to PDUs or UPS Systems
  • Ideal for connecting network devices that require heavy-gauge cabling to a PDU or UPS system
  • Handy extension cord or replacement for lost or worn-out cord
  • C19 and C20 connectors
  • Three 14 AWG conductors
  • Rat15A for cooler operation
  • Long-lasting molded connectors
  • Integral strain relief for secure connection
  • Heavy-duty SJTW jacket
  • 6 ft. (1.8 m) long

Specifications:

UNSPSC Code 26121536

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.