TRIPP LITE | P036-006-2C19
Heavy-Duty Power Extension Y Splitter Cord, 20A, 12AWG (2x IEC-320-C19 to IEC-320-C20), 6-ft.

MFR PART #  P036-006-2C19
PART #  642474
Minimum 1 Each
Call for Availability

Description

Tripp Lite’s P036-006-2C19, 6ft Universal AC Splitter Power Cord, allows you to connect two devices with C20 connections, such as blade server chassis, to one power outlet. Cuts down on cabling, as well as frees up space on UPS systems, Surge Protector s, PDUs, etc. Main trunk cable measures 47" from C20 plug to the splitter housing, 3" housing, and 22" each on the two C19 legs.

Applications

6ft overall length - 47" from C20 to split, 22" from split to C19’s

Features

  • Power two computers or other device from one outlet
  • Plug type - C20 to 2 x C19
  • 12AWG (3.31mm), SJTW, 20A, 100-250V
  • 6ft overall length - 47" from C20 to split, 22" from split to C19’s

Specification Description

12AWG (3.31mm), SJTW, 20A, 100-250V

Specifications:

UNSPSC Code 26121536

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.