CHATSWORTH PRODUCTS (CPI) | P1-1M0G3
Vertical eConnect PDU,Basic, L15-30 Plug, Three Phase Delta, 208V, 30A, (30) C13 (6) C19 Outlets, 208V, 3 x 2P 20A Hydraulic Magnetic Breakers, No Surge Protection, Toolless Mounting Buttons, No Additional Brackets

MFR PART #  P1-1M0G3
PART #  488971
Minimum 1 Each
Sign In For Inventory

Description

eConnect PDUs connect you to your evolving enterprise data center with an intelligent power solution that has been engineered to meet the thermal challenges of virtually any environment. Featuring a low-profile design that reduces airflow disruptions, an ambient air temperature rating of 149F (65C) and more than 160 standard configurations, eConnect PDUs are the ultimate connecting point between thermal innovation and intelligent power distribution. eConnect PDUs are also UL Listed

Applications

CPI’s Basic eConnect(TM) PDUs provide simple, reliable power distribution to equipment in your cabinets CPI’s Basic eConnect(TM) PDUs provide simple, reliable power distribution to equipment in your cabinets

Features

  • An ambient temperature rating of 149F (65C), which is capable of supporting any hot aisle containment solution
  • A low profile design with universal tool-less mounting that easily integrates into your cabinet’s zero-U space for maximized cabinet space and airflow
  • Numerous voltage and outlet options
  • Selected models also include quick and easy setup for remote monitoring and switching, IP consolidation of up to 20 PDUs and an interactive local display

Specifications:

Number of Outlets 36
Type RACK MOUNT PDU
UNSPSC Code 39121017

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.