TRIPP LITE | P120-001-2
DVI to VGA Y Splitter Adapter Cable (DVI-I-M to 2x HD15-F), 1-ft.

MFR PART #  P120-001-2
PART #  642495
Minimum 1 Each
Call for Availability

Description

Tripp Lite’s P120-001-2 DVI to 2 x VGA splitter allows you to attach two VGA enabled devices, such as monitors and projectors, to your computer’s DVI-I port. DVI-I enabled computers are capable of outputting both Analog and Digital signals, so the spli tter is perfect for connecting VGA LCD monitors, projectors simultaneously. (For splitting to two DVI-enabled monitors, use Tripp Lite P564-001). Fully molded construction and double-shielding ensures long life and high performance. Supports video reso lutions up to 2048 x 1536.

Applications

Superior video quality; supports video resolutions up to 2048 x 1536

Features

  • Connect two VGA monitors to a single DVI-I port
  • 1 ft. DVI-A Analog Male to 2 x VGA (HD15) Female Cable
  • Fully molded construction and double-shielding ensures long life
  • Superior video quality; supports video resolutions up to 2048 x 1536
  • RoHS Complian

Specification Description

Fully molded construction and double-shielding ensures long life

Specifications:

Type COUPLERS
UNSPSC Code 43223300

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.