TRIPP LITE | P137-06N-HDV
Keyspan Mini Displayport to VGA/DVI/HDMI All-in-One Adapter/Converter, 6-in.

MFR PART #  P137-06N-HDV
PART #  642516
Minimum 1 Each
Call for Availability

Sign In For Pricing

Description

Tripp Lite’s P137-06N-HDV allows you to convert your computer’s Mini DisplayPort (Thunderbolt) to a VGA, DVI, or HDMI monitor as an all-in-one, compact adapter. This passive, plug-and-play adapter requires no external power, drivers, or software, and s upports video resolutions up to 1920 x 1200, or HD video resolutions up to 1920 x 1080 ( 1080p ). Compatible with the Thunderbolt port on MAC computers such as MacBook Pro and MacBook Air. Compliant with the Federal Trade Agreements Act (TAA) for GSA S chedule purchases.

Applications

Supports computer video resolutions up to 1920 x 1200 or HD video resolutions up to1920 x 1080 (1080p)

Features

  • Connect a VGA, DVI, or HDMI monitor to a Mini DisplayPort on your laptop or tablet
  • All-in-One converter offers maximum flexibility to connect to any available monitor
  • Portable design with built-in cable is perfect for travel and stowing in your laptop bag
  • Supports computer video resolutions up to 1920 x 1200 or HD video resolutions up to
  • 1920 x 1080 (1080p)
  • Supports up to 36-bit Deep Color (12 bits per channel)
  • Compatible with the Thunderbolt port on Mac computers such as the MacBook Pro and MacBk Air
  • The P137-06N-HDV is a Passive adapter, and requires the connected computer to have a DP++ ( Displayport ++ ) port

Specification Description

Portable design with built-in cable is perfect for travel and stowing in your laptop bag

Tech Info

HDCP compliant

Specifications:

Type COUPLERS
UNSPSC Code 43223300

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.