TRIPP LITE | P137-06N-HV-V2W
Keyspan Mini DisplayPort 1.2 to VGA/HDMI All-in-One Converter Adapter, 4K x 2K HDMI @ 24/30 Hz

MFR PART #  P137-06N-HV-V2W
PART #  814890
Minimum 1 Each
Call for Availability

Description

No more carrying around separate adapters for various monitors, projectors and televisions. The P137-06N-HV-V2W Keyspan Mini DisplayPort 1.2 to VGA/HDMI All-in-One Converter Adapter connects your laptop or tablet’s Mini DisplayPort to a VGA or HDMI di splay. The simple all-in-one solution for displaying content on a larger screen, the P137-06N-HV-V2W is ideal for trade shows, classrooms, lecture halls and other presentations. The all-in-one unit features female HD15 and HDMI connectors. It suppor ts video resolutions up to 1920 x 1200, including 1080p (HD15), and 4K x 2K Ultra High Definition (UHD) up to 3840 x 2160 (HDMI). It also supports 36-bit Deep Color (12 bits per channel). The P137-06N-HV-V2W is compatible with laptops, tablets and ot her devices equipped with a female Mini DisplayPort or Thunderbolt port. It’s completely plug-and-play with no software or drivers to install or external power supply needed. With its small size and built-in cable, the P137-06N-HV-V2W is perfect for stowing in your laptop bag and carrying to school, the office or the latest trade show.

Features

  • Connects Your Mini DisplayPort Laptop or Tablet to a VGA or HDMI Display
  • Ideal for trade shows, classrooms, lecture halls and other presentations
  • HD15 port supports video resolutions up to 1920 x 1200, including 1080p
  • HDMI port supports UHD video resoutions up to 3840 x 2160 (4K x 2K) @ 24/30 Hz
  • Supports 36-bit Deep Color (12 bits per channel)
  • Plug-and-Play Convenience
  • No software or drivers to install
  • No external power supply required
  • Small enough to stow in laptop bag or briefcase
  • The P137-06-V2W is a Passive adapter, and requires the connected computer to have a DP++ ( Displayport ++ ) port

Specifications:

UNSPSC Code 45111823

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.