CHATSWORTH PRODUCTS (CPI) | P3-1A1E3
Vertical eConnect PDU,Monitored, C20 Inlet, Single Phase, 125-240V, 20A,(24) C13 (6) C19 Outlets, 125-240V, 1 x 2P 20A Hydraulic Magnetic Breakers, Graphical Local Display, Ethernet, IP and Serial Monitoring, USB (order power cord separately)

MFR PART #  P3-1A1E3
PART #  488939
Minimum 1 Each
Call for Availability

Description

eConnect PDUs connect you to your evolving enterprise data center with an intelligent power solution that has been engineered to meet the thermal challenges of virtually any environment. Featuring a low-profile design that reduces airflow disruptions, an ambient air temperature rating of 149F (65C) and more than 160 standard configurations, eConnect PDUs are the ultimate connecting point between thermal innovation and intelligent power distribution. eConnect PDUs are also UL Listed

Applications

CPI’s Monitored eConnect(TM) PDUs provide continuous, automated cabinet-level power monitoring with 1% metering accuracy
Provides local and remote power monitoring for the PDU
Use in data center and equipment room cabinets and racks to remotely monitor combined power use and to help balance power loads for all attached equipment

Features

  • An ambient temperature rating of 149F (65C), which is capable of supporting any hot aisle containment solution
  • A low profile design with universal tool-less mounting that easily integrates into your cabinet’s zero-U space for maximized cabinet space and airflow
  • Numerous voltage and outlet options
  • Selected models also include quick and easy setup for remote monitoring and switching, IP consolidation of up to 20 PDUs and an interactive local display

Specifications:

Number of Outlets 30
Type RACK MOUNT PDU
UNSPSC Code 39121017

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.