TRIPP LITE | P566-010-MINI
Mini HDMI to DVI Cable, Digital Monitor Adapter Cable (Mini HDMI to DVI-D M/M), 1080P, 10-ft.

MFR PART #  P566-010-MINI
PART #  642648
Minimum 1 Each
Call for Availability

Description

Tripp Lite’s 10-ft. Mini HDMI to DVI adapter cable allows you to connect Digital Cameras, Camcorders, and other digital devices with the mini HDMI connectors, directly to your DVI enabled monitor. It features 24K gold-plated connectors, and supports co mputer video resolutions up to 1920 x 1200, or HD resolutions up to 1080p. The Mini HDMI to DVI adapter does not support audio.

Applications

Supports computer video resolutions up to 1920 x 1200, and HD resolutions up to 1080p

Features

  • 10-ft, Mini HDMI to DVI Adapter cable
  • Premium double shielded digital video cable
  • 24K gold-plated connectors provide optimal signal transfer
  • Supports computer video resolutions up to 1920 x 1200, and HD resolutions up to 1080p
  • RoHS Compliant

Specification Description

24K gold-plated connectors provide optimal signal transfer

Specifications:

Type COUPLERS
UNSPSC Code 43223300

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.