TRIPP LITE | P581AB-006
Safe-IT DisplayPort-to-DVI Antibacterial Cable (M/M), DVI-D Single Link, 1920 x 1200 @ 60 Hz, Black, 6 ft. (1.83 m)

MFR PART #  P581AB-006
PART #  10172557
Minimum 1 Each
Call for Availability

Description

DisplayPort to DVI Cable Connects Home, Office or Digital Signage Video Components

This DisplayPort 1.1 cable securely connects laptops, tablets, PCs, Blu-ray players, game consoles, satellite/cable TV receivers and other devices with DisplayPort outputs to televisions or monitors with DVI inputs. The uni-directional cable only converts from DisplayPort to DVI. No separate adapter or cable is needed, allowing you to continue using your existing DVI-D display without the expense of buying a new Disp layPort monitor.

Provides Extra Protection Against Certain Bacteria

The molded connectors and PVC jacket are constructed using an antibacterial material that is 99.9% effective in inhibiting Escherichia coli (E. coli) and Staphylococcus aureus (sta). This added protection makes this cable an ideal solution for medical facilities, schools, businesses, restaurants/kitchens and anywhere else that needs extra protection against bacteria.

Transmits Crystal-Clear 1080p Video on a Larger Screen or Secondary Monitor

The P581AB-006 supports HD resolutions up to 1920 x 1200 at 60 Hz with 24-bit Deep Color, allowing you to transmit 1080p signals in your home theater, office lobby or other digital signage application, such as digital menus in restaurants or schedules in bus and train stations. You may also use the cable to connect a second monitor to your computer or laptop in your home or office workspace.

Connectors Secure Tightly to Help Prevent Accidental Disconnection and Expensive Downtime
Ôaving a cable come loose accidentally can mean costly and time-consuming signal loss. Latches on the DisplayPort plug and thumbscrews on the DVI connector help you avoid such danger, protecting your video transmission by maintaining a secure link witho ut failure.

Passive Adapter for Use with Dual-Mode DisplayPort Sources

This cable is a passive adapter that requires the connected source computer to support DisplayPort++ (DP++). This allows DVI signals to be passed through. Check the documentatiofor your DisplayPort source for compatibility.

Premium Construction for Superior Performance

The P581AB-006 features foil and braid shielding that ensures reliable, error-free signal quality and protection from EMI/RFI line noise that can distort odestroy data. Gold-plated contacts provide maximum conductivity and minimum data loss to guarantee a clear transmission free of interference. Integral strain relief gives the cable extra flexibility, reduces stress and helps the cable move freely witho

Features

  • Supports high-definition resolutions up to 1920 x 1200 @ 60 Hz (including 1080p)
  • Made with antibacterial material proven 99.9% effective in inhibiting E. coli and staph
  • Latches and thumbscrews help prevent cable from coming loose accidentally
  • Passie cable requires connected sources to have DP++ port for signal pass-through
  • Uni-directional 6 ft. cable directs A/V signals only from DisplayPort to DVI-D

Specifications:

UNSPSC Code 52161500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.