LAIRD TECHNOLOGIES | PAV69278I-30NF
LTE Vertical Standard Directional Panel Antenna

MFR PART #  PAV69278I-30NF
PART #  898725
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

The PAV69278I operates within 698-960 / 1710-2700 MHz and is a multiband, high gain directional panel antenna with vertical polarization. Capable of LTE700/Cellular/PCS/AWS/ MDS and global GSM900/ GSM1800 /UMTS/LTE2600 band operation. The radiation pat terns are uniform and symmetrical, providing high level signal density into defined coverage zones. This antenna will greatly enhance the performance of LTE systems and is ideal for indoor applications. The antenna includes a wall mounting bracket, anc hors and bolts.

Features

  • Performance optimized using Laird proprietary RF optimization tools
  • Mounts easily and directly to wall
  • UV stable, aesthetically compact
  • Radome with excellent flame rating
  • Engineered for superior performance: high dBi gain and excellent VSWR
  • Multiplennector and coax options available including fixed Type N(f) and integrated coax pigtail with Type N(f)
  • Conformance to RoHS

Specifications:

Type ANTENNAS
UNSPSC Code 43223100

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Great Britain. Anixter.com orders do not currently ship to addresses outside Great Britain or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Great Britain or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.