MIDDLE ATLANTIC PRODUCTS | PD-1820R-RN
18 Outlet, Single 20 Amp Circuit, Multimount Power Distribution with 9 Cord. 4Deep, 2-Stage Surge/Spike, Remote Notify, Black Powder Coat Finish

MFR PART #  PD-1820R-RN
PART #  449771
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

Multi-Mount(tm) Rackmount Power

All models feature: Reversible, adjustable mounting ears for flexible installation options Mixed outlet orientations to accommodate various plug types Compact form factor takes up minimal space SignalSafe(tm) power cord minimizes the effects of AC magnetic fields; Surge protected models also feature: Two stages of protection, with remote and local surge status notification LED power indication

Must be a reseller to purchase this product

Features

  • Versatile design allows for the unit to be mounted either horizontally or vertically in the rack
  • Shallow 4" depth
  • Up 20 total outlets, front and rear
  • 9, 14 gauge SignalSAFE(tm) power cord minimizes the effects of AC magnetic fields
  • Reversible, adjustable mounting ears provide more flexible installation options with either 0 or 90 mounting
  • Outlets are oriented in various directions to accommodate plugs of different shapes, sizes and orientations
  • When installed with 90 orientation, the unit supports heavy "wall wart" power supply plugs.
  • Designed to optimize space and efficiency in power management

Specifications:

UNSPSC Code 39121017

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Great Britain. Anixter.com orders do not currently ship to addresses outside Great Britain or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Great Britain or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.