MIDDLE ATLANTIC PRODUCTS | PD-920R
Rackmount Power, 9 Outlet, 20A, Basic Surge

MFR PART #  PD-920R
PART #  412966
Minimum 1 Each
Call for Availability

Description

This part has been discontinued by the supplier.

The PD-920R rackmount power distribution unit is equipped with 8 circuit breaker protected rear outlets (NEMA 5-20R), and one front outlet (NEMA 5-15R). Standard equipment includes surge and spike protection that utilize a clean line to neutral that does not pass noise contamination to ground (PD-920R-NS does not have this protection), EMI filtering, and a 9’ cord. A generous 9" depth offers easy access to the 20 amp rear panel outlets, which are sol idly mounted on yokes to eliminate deflection. An illuminated combination power switch/circuit breaker is located on the front panel. UL Listed in the US and Canada. Occupies one rackspace. The PD-920RC-20 shares all of the same features as the PD-920R , but boasts a generous 20’ cord.

Must be a reseller to purchase this product

Features

  • Equipped with 8 circuit breaker protected rear outlets (NEMA 5-20R), and one front outlet (NEMA 5-15R)
  • Standard equipment includes surge and spike protection that utilize a clean line to neutral that does not pass noise contamination to ground (PD-920R -NS does not have this protection)
  • EMI filtering, and a 9 cord
  • A generous 9 depth
  • Easy access to the 20 amp rear panel outlets, which are solidly mounted on yokes to eliminate deflection
  • An illuminated combination power switch/circuit breaker is locad on the front panel
  • UL Listed in the US and Canada
  • Occupies one rackspace

Specifications:

UNSPSC Code 39121017

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.