MIDDLE ATLANTIC PRODUCTS | PDT-1015C-M-NS
Power Strip, 10 Outlet, 15A, w/Local Meter

MFR PART #  PDT-1015C-M-NS
PART #  449725
Minimum 1 Each
Sign In For Inventory

Description

PDT Series Thin Power Strips

PDT Series Thin Power Strips take up minimal space inside a rack and feature a unique design that allows for isolated ground configurability. Dual circuit models can be configured to operate as a single circuit and all models are factory assembled for easy installation. Small size uses a minimum of space Dual circuit models can be field configured to operate as a single circuit Unique design allows for isolated ground configurability in the field Saves time - ships fully assembled with all needed accessories including cable management clips Outlets are spaced to provide enough room for plug-in power supplies Top feed models with J-Box on the top of the power strip, available to meet code requirements in select areas Easy to order - a single part number includes all needed accessories Mounts easily with provided clips 15 Amp models are prewired with 12-gauge wiring and can be attached to a 20 Amp branch circuit Surge protected models include LEDs for convenient local status indication, and also have dry contact closure for remote status notification Metered models include high visibility red LED display; indicates current to tenths of Amps Corded models feature SignalSAFE((tm)) cords to virtually eliminate AC magnetic fields NRTL Listed in the US and Canada

Must be a reseller to purchase this product

Features

  • Small size uses a minimum of space
  • Dual circuit models can be field configured to operate as a single circuit
  • Unique design allows for isolated ground configurability in the field
  • Saves time - ships fully assembled with all needed accessories including cable management clips
  • Outlets are spaced to provide enough room for plug-in power supplies
  • Top feed models with J-Box on the top of the power strip, available to meet code requirements in select areas
  • Easy to order - a single part number includes all needed accessories
  • Mounts easily with provided clips
  • 15 Amp models are prewired with 12-gauge wiring and can be attached to a 20 Amp branch circuit
  • Surge protected models include LEDs for convenient local status indication, and also have dry contact closure for remote status notification
  • Metered models include high visibility red LED display; indicates current to tenths of Amps
  • Corded models feature SignalSAFE((tm)) cords to virtually eliminate AC magnetic fields
  • NRTL Listed in the US and Canada
  • Takes up minimal space inside a rack and features a unique design that allows for isolated ground configurability

Specifications:

UNSPSC Code 39121017

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.