TRIPP LITE | PDUMV32HVNETLX
0U PDU distributes, monitors and manages single-phase power in an IT or industrial environment.

MFR PART #  PDUMV32HVNETLX
PART #  9784190
Minimum 1 Each
Call for Availability

Sign In For Pricing

Description

0U PDU Distributes, Monitors and Manages Network-Grade AC Power

Recommended for data centers, server rooms and network closets, this 0U vertical PDU provides advanced network control and remote power monitoring with the ability to turn on, turn off, reboot or lock out power to each outlet. You can more efficiently manage network power consumption and properly balance loads without having to visit the site. Reducing the number of on-site visits can help lower the cost of data center maintenance.

24 Outlets Dispense Clean Power

During normal operation, 24 individually controllable outlets-20 C13 and four C19-distribute AC power to connected equipment. Each 230V outlet is accompanied by an LED that illuminates when the outlet is ramped up and ready to be used. The outlets are split into two load banks, each protected by a circuit breaker that trips if the bank’s connected load exceeds its maximum load rating. Plug-lock insert sleeves are included to prevent connected cables from becoming accid entally dislodged.

Digital Load Meter Helps Prevent Potentially Expensive Overloads

A digital ammeter reports the load for each outlet bank separately and the total connected load. Monitoring amperage helps ensure load levels remain well below maxim capacity with no danger of overload that could lead to costly downtime or damaged equipment. The firmware can be easily upgraded to ensure the PDU continues to perform at its best as connected equipment adds new features.

Built-In LX Platform Network Management Card Allows Remote Access 24/7

The built-in Java-free HTML5-based LX Platform network interface enables full remote access for PDU status monitoring and email notifications via secure web browser, SNMP, telnet or SSH. It supports 10/100 Mbps auto-sensing for optimum communication with an Ethernet network. Optional EnviroSense2 modules (sold separately) provide a variety of environmental monitoring capabilities. Protocols supported include IPv4, IPv6, HTTP, HTTPS, SMTP, SNMPv1, SNMPv2, SNMPv3, telnet, SSH, FTP, DHCP and NTP. The 0U PDU can receive IP address assignments via DHCP server (automatic) or static (manual) method.

Reduce Service Calls with Auto Probe Autonomous Device Management

The Auto Probe feature (Firmware 15.5.2 a greater) checks the connectivity status of any networked device and automatically takes one or more user-configured actions if the device fails to respond; actions include outlet reboot, set SNMP traps, SNMP OID sets, and even script execution when us

Specifications:

Number of Outlets 24
Type RACK MOUNT PDU
UNSPSC Code 39121017

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.