PANDUIT | PES197/E
Portable Embossing System, .187" (4.77mm), 230 Volts

MFR PART #  PES197/E
PART #  PES197/E
Minimum 1 Each
Call for Availability

Description

Portable embossing system 3/16" (5mm) character, 11.5" (292mm) x 21.0" (534mm) x 19.0" (483mm), 95 lbs. (43 kg), 230 volt, 50 Hz with Easy-Mark(TM) Software

Features

  • Easily moved from jobsite to jobsite to deliver a permanent identification solution where it’s needed, when it’s needed
  • Creates raised characters on stainless steel and aluminum marker plates, to deliver maximum visibility for medium to high volume applications that are exposed to dirt and paint
  • Improves productivity by providing a reliable connection from the embossing machine to your PC using Easy-Mark(TM) Software
  • Easy-Mark(TM) Software allows for a quick print legend and exact preview saving time and reducing print costs
  • Easy loading hopper allows for easy stacking of up to 250 plates, saving time and money
  • For use with 1000 pack marker plates only

Specifications:

UNSPSC Code 27000000

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.