ORTRONICS | PHA610U24
Clarity 10G angled 24-port panel, Cat6a, six-port modules, 19" x 1.75"

MFR PART #  PHA610U24
PART #  349250
Minimum 1 Each
Sign In For Inventory

Description

This part has been discontinued by the supplier.

Clarity 10G angled 24-port high density patch panel with multiport modules (6 jacks in a group) utilizes a recessed angle design for a lower mounted profile. The Clarity 10G panel maximizes innovative methods for circuit isolation and supports the alien crosstalk of IEEE 10G and TIA Category 6 cabling specifications. It occupies one rack unit, and measures 19" x 1.75".

Features

  • Recessed design with lower mounted profile: Directs cords more easily to vertical management.
  • ETL channel tested to TIA T568B.2-10 (draft 5 Augmented Category 6) & characterized out 500MHz: Ensures component performance.
  • Center tuned to Clarity 10G patch cords: More transparent mated union resulting in superior performance.
  • Universally wired 110 termination: Supports T568A and T568B installs.
  • 10 Gig compatible IDC towers: Designed to accept larger 10G cable conductors.
  • Supplied rear cable managemen: Supports good cabling practices.
  • RoHS compliant: Lead free.
  • High density design: Maximizes rack utilization.

Specification Description

Category Rating: Category 6APerformance Rating: 10 Gig/Cat 6A
Depth Metric: 62.48 mm
Number of Ports: 24
Width Metric: 482.6 mm
Height USA: 1.75 in.Height Metric: 44.45 mm
Cable Diameter Range: 22-26 AWG
Univeral T568A/B

Tech Info

IP10

Specifications:

Category CATEGORY 6A
Color BLACK
Number of Ports 24
Rack Units 1
Termination 110-MOD
Wiring A/B UNIVERSAL
UNSPSC Code 43223309

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.