PANDUIT | PLC1.5I-S8-M
Panduit PLC1.5I-S8-M Locking Clamp Tie #8 Nylon 6.6 6.1"

MFR PART #  PLC1.5I-S8-M
PART #  140356
Minimum 1 Pack
Sign In For Inventory

Description

Panduit PLC1.5I-S8-M Locking Clamp Cable Ties are used to secure cable bundles to another surface such as a control panel, communication rack, wall or ceiling. The cable tie design allows for bundling before or after screwing clamp in place, for use wi th #8 (M4) screw. Intermediate cross section, 6.1" (155mm) length. Made of Nylon 6.6, are natural in color and come in packages of 1000.

Applications

Used to secure a cable bundle to another surface such a control panel, wall or ceiling.

Features

  • For indoor use
  • Used to secure a cable bundle to another surface such as a control panel, communication rack, wall or ceiling
  • Design allows for bundling before or after screwing clamp in place
  • One-piece construction for consistent performance and relibility
  • Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation

Tech Info

CE Complaint; CSA Certified; UL 62275 Compliant (Type 2, 21); UL Listed; UL recognized

Specifications:

Type CABLES TIES AND ACCESSORIES
UNSPSC Code 39121703

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.