PANDUIT | PUP5504BU-UY
Copper Cable, Category 5e, 4-Pair, 24 AWG, UTP, CMP, Blue, Plenum, 1000ft/305m

MFR PART #  PUP5504BU-UY
PART #  CMP-00424PND-6U-06
Minimum 1 Feet
Call for Availability

Features

  • Exceeds requirements of ANSI/TIA/EIA-568-C.2 Category 5e and ISO 11801 2nd Edition Class D channel standards
  • Exceeds requirements of ANSI/TIA/EIA-568-C.2 and IEC 61156-5 Category 5e component standards
  • Cable diameter: 0.193 in. (4.9mm) nominal
  • Installation temperature range: 32F to 122F (0C to 50C)
  • Operating temperature range: 14F to 140F (-10C to 60C)
  • Descending length cable markings enable easy identification of remaining cable which reduces installation time and cable scrap
  • Cable supplied in an easy payout box

Tech Info

IP1

Specifications:

Category CATEGORY 5E
Conductor Size 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type SOLID
Conductor/Pair Count 4 PAIR
Fire Rating PLENUM
Jacket Color BLUE
Shielded U/UTP - UNSHIELDED TWISTED PAIR
Type DATA
UNSPSC Code 26121609

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.