PANDUIT | PZCHSM2
Wall Mount Cabinet horizontal slack manager; Black. Dimensions: 3.50"H x 19.00"W x 13.00"D (88.9mm x 482.6mm x 330.2mm)

MFR PART #  PZCHSM2
PART #  355297
Minimum 1 Each
Call for Availability

Features

  • Hold 12 RU of active and passive network equipment plus two additional RU for powerstrips and small electronic devices (modems, routers, etc.)
  • Structurally engineered to swing freely even under maximum load capacity
  • Thermal management design (vents, perforated doors, and optional fan) optimizes air flow for improved heat dissipation; ideal for high heatload PoE enabled switch applications
  • Working load rating of 250 lbs.
  • Adjustable rails mount at 1" increments to accommodate various depths of network equipment including PoE switches
  • Individual rack spaces are identified for ease of equipment mounting

Specifications:

Cable Management Type ACCESSORIES
Cable Mgt Mounting HORIZONTAL
Type CABLE MANAGEMENT
Color BLACK
UNSPSC Code 24102001

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.