RBTEC INC | RB-MIC1Z500
MICALERT Microphonic Perimeter Sensor Cable - Single zone kit, Micalert sensor cable 500ft/150m + Analyzer + NEMA4X Enclosure

MFR PART #  RB-MIC1Z500
PART #  777255
Minimum 1 Each
Sign In For Inventory

Description

MICALERT Microphonic Perimeter Sensor Cable - Protecting Rigid Metal fences Made Easy, Reliable and Affordable.
The Micalert is a Perimeter Fence Intrusion Detection System (PIDS), a fence mounted vibration sensor cable used for outdoor perimeter prote ction and intrusion alert.
The Micalert is meant to be easy, affordable and reliable. The system do NOT require any: Training, certification, prior knowledge, special tools, prior experience, calibration, computer or any software. It’s designed to work with any alarm system, CCTV or SCADA system new or old through dry contact relays.
Single zone kit, Micalert sensor cable 500ft/150m + Analyzer + NEMA4X Enclosure

Must be a reseller to purchase this product.

Features

  • Ideal for installation on Metal Fence, Palisade and Ornamental, Wrought iron, and Aluminum fences.
  • Plug and Deploy - Ready for installation affordable kits.
  • Standalone - No computer or software needed.
  • 3 Layers of False Alarm Filtration - Extreme low alse alarm rate.
  • Protects fences up 10ft with a single run of cable.
  • No training or special tools needed, comes with installation manual.
  • No calibration - The system self-calibrates.
  • Maintenance free - 2 years warranty on the sensor cable.
  • 22 Levels sensitivity per zone easily adjusted with dip switches.
  • Dry contact relay outputs (NO or NC), can be connected to any alarm system/DVR.
  • Ideal for installation on chain link fences or concertina coils.
  • Optional: Weather Station, Stainless steel twist ies, Gate connector.

Specifications:

Type ZONE
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.